




€128.55/ pieceexcl. VAT
€155.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 332 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 70 mm |
Inner diameter | 2.7559 in |
Cup Outer diameter | 125 mm |
Cup Outer diameter | 4.9213 in |
Cup width | 32 mm |
Cup width inch | 1.2598 in |
Cone width | 41 mm |
Cone width inch | 1.6142 in |
Total width | 41 mm |
Total width inch | 1.6142 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 247 kN |
Static load rating | 285 kN |
Fatigue load limit | 32.5 kN |
Reference speed | 3800 rpm |
Limiting speed | 5000 rpm |
Weight | 6.12 kg |
Weight | 4.61 lb |
€105.38/ pieceexcl. VAT
€127.51incl. VAT
7 In stock - Estimated delivery date 12/11/2026