





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 332 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Cup Outer diameter | 72 mm |
Cup Outer diameter | 2.8346 in |
Cup width | 22 mm |
Cup width inch | 0.8661 in |
Cone width | 28 mm |
Cone width inch | 1.1024 in |
Total width | 29.4 mm |
Total width inch | 1.1575 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 104 kN |
Static load rating | 106 kN |
Reference speed | 7000 rpm |
Limiting speed | 9500 rpm |
Weight | 6.12 kg |
€37.03/ pieceexcl. VAT
€44.81incl. VAT
18 In stock - Estimated delivery date 10/11/2026