




€36.73/ pieceexcl. VAT
€44.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 332 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 30 mm |
Inner diameter | 1.1811 in |
Cup Outer diameter | 62 mm |
Cup Outer diameter | 2.4409 in |
Cup width | 19.5 mm |
Cup width inch | 0.7677 in |
Cone width | 25 mm |
Cone width inch | 0.9843 in |
Total width | 25 mm |
Total width inch | 0.9843 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 79.7 kN |
Static load rating | 76.5 kN |
Fatigue load limit | 8.5 kN |
Reference speed | 8500 rpm |
Limiting speed | 11000 rpm |
Weight | 6.12 kg |
Weight | 0.77 lb |
€31.04/ pieceexcl. VAT
€37.56incl. VAT
8 In stock - Estimated delivery date 10/11/2026