




€147.75/ pieceexcl. VAT
€178.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 331 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 106 mm |
Inner diameter | 4.1732 in |
Cup Outer diameter | 160 mm |
Cup Outer diameter | 6.2992 in |
Cup width | 26 mm |
Cup width inch | 1.0236 in |
Cone width | 35 mm |
Cone width inch | 1.378 in |
Total width | 35 mm |
Total width inch | 1.461 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 248 kN |
Static load rating | 335 kN |
Reference speed | 3200 rpm |
Limiting speed | 3800 rpm |
Weight | 6.12 kg |
Weight | 5.2 lb |