




€147.81/ pieceexcl. VAT
€178.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 331 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 88 mm |
Inner diameter | 3.4646 in |
Cup Outer diameter | 140 mm |
Cup Outer diameter | 5.5118 in |
Cup width | 24 mm |
Cup width inch | 0.9449 in |
Cone width | 32 mm |
Cone width inch | 1.2598 in |
Total width | 32 mm |
Total width inch | 1.3331 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 168 kN |
Static load rating | 270 kN |
Reference speed | 3200 rpm |
Limiting speed | 4800 rpm |
Weight | 6.12 kg |