SKF

SKF 33116, Single row tapered roller bearing, 80 mm ID, 130 mm cup OD, 39 mm WD

  • ERIKS:23757086
  • Manufacturer:7316577006370
Image 1
Image 2
Image 1
Image 2
ISO class single row tapered roller bearings are designed to accommodate axial loads acting in one direction only. Under radial loads an axial force is produced in the bearing which must be counteracted. Therefore it is customary for single row taper roller bearings to be adjusted against a second taper roller bearing.
Save to list

€132.72/ pieceexcl. VAT

€160.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
331
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
80 mm
Inner diameter
3.1496 in
Cup Outer diameter
130 mm
Cup Outer diameter
5.1181 in
Cup width
29 mm
Cup width inch
1.1417 in
Cone width
37 mm
Cone width inch
1.4567 in
Total width
37 mm
Total width inch
1.4567 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
221 kN
Static load rating
280 kN
Fatigue load limit
31 kN
Reference speed
4000 rpm
Limiting speed
4800 rpm
Weight
6.12 kg
Weight
4.12 lb
Alternatives
Product Image

TIMKEN Single row tapered roller bearing 33116

  • Eriks:11441288
  • Manufacturer:101752483

€111.68/ pieceexcl. VAT

€135.13incl. VAT

Estimated delivery date - 17/11/2026