




€132.72/ pieceexcl. VAT
€160.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 331 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 80 mm |
Inner diameter | 3.1496 in |
Cup Outer diameter | 130 mm |
Cup Outer diameter | 5.1181 in |
Cup width | 29 mm |
Cup width inch | 1.1417 in |
Cone width | 37 mm |
Cone width inch | 1.4567 in |
Total width | 37 mm |
Total width inch | 1.4567 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 221 kN |
Static load rating | 280 kN |
Fatigue load limit | 31 kN |
Reference speed | 4000 rpm |
Limiting speed | 4800 rpm |
Weight | 6.12 kg |
Weight | 4.12 lb |
€111.68/ pieceexcl. VAT
€135.13incl. VAT
Estimated delivery date - 17/11/2026