






€110.64/ pieceexcl. VAT
€133.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 331 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 60 mm |
Inner diameter | 2.3622 in |
Cup Outer diameter | 100 mm |
Cup Outer diameter | 3.937 in |
Cup width | 23 mm |
Cup width inch | 0.9055 in |
Cone width | 30 mm |
Cone width inch | 1.1811 in |
Total width | 30 mm |
Total width inch | 1.1811 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 144 kN |
Static load rating | 170 kN |
Fatigue load limit | 19.6 kN |
Reference speed | 5300 rpm |
Limiting speed | 6300 rpm |
Weight | 6.12 kg |
Weight | 2.02 lb |
€69.89/ pieceexcl. VAT
€84.57incl. VAT
11 In stock - Estimated delivery date 10/11/2026