




€2,357.96/ pieceexcl. VAT
€2,853.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330710 |
Type | Tapered roller bearing |
Inner Diameter | 84.15 mm |
Inner diameter | 3.31 in |
Cup Outer diameter | 107.92 mm |
Cup Outer diameter | 4.25 in |
Total width | 11.13 mm |
Sealing | Yes |
With flange | No |
Limiting speed | 2280 rpm |
Weight | 0.0907 kg |