




€150.96/ pieceexcl. VAT
€182.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 95 mm |
Inner diameter | 3.7402 in |
Cup Outer diameter | 145 mm |
Cup Outer diameter | 5.7087 in |
Cup width | 32.5 mm |
Cup width inch | 1.2795 in |
Cone width | 39 mm |
Cone width inch | 1.5354 in |
Total width | 39 mm |
Total width inch | 1.5354 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 272 kN |
Static load rating | 375 kN |
Fatigue load limit | 40.5 kN |
Reference speed | 3400 rpm |
Limiting speed | 4300 rpm |
Weight | 6.12 kg |
€133.69/ pieceexcl. VAT
€161.76incl. VAT
1 In stock - Estimated delivery date 10/11/2026