




€146.92/ pieceexcl. VAT
€177.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 80 mm |
Inner diameter | 3.1496 in |
Cup Outer diameter | 125 mm |
Cup Outer diameter | 4.9213 in |
Cup width | 29.5 mm |
Cup width inch | 1.1614 in |
Cone width | 36 mm |
Cone width inch | 1.4173 in |
Total width | 36 mm |
Total width inch | 1.4173 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 207 kN |
Static load rating | 285 kN |
Fatigue load limit | 32 kN |
Reference speed | 4000 rpm |
Limiting speed | 5000 rpm |
Weight | 6.12 kg |
Weight | 3.53 lb |
€95.59/ pieceexcl. VAT
€115.66incl. VAT
8 In stock - Estimated delivery date 10/11/2026