




€134.67/ pieceexcl. VAT
€162.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 75 mm |
Inner diameter | 2.9528 in |
Cup Outer diameter | 115 mm |
Cup Outer diameter | 4.5276 in |
Cup width | 25.5 mm |
Cup width inch | 1.0039 in |
Cone width | 31 mm |
Cone width inch | 1.2205 in |
Total width | 31 mm |
Total width inch | 1.2205 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 167 kN |
Static load rating | 228 kN |
Fatigue load limit | 26 kN |
Reference speed | 4300 rpm |
Limiting speed | 5300 rpm |
Weight | 6.12 kg |
€81.14/ pieceexcl. VAT
€98.18incl. VAT
3 In stock - Estimated delivery date 10/11/2026