




€113.25/ pieceexcl. VAT
€137.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 65 mm |
Inner diameter | 2.5591 in |
Cup Outer diameter | 100 mm |
Cup Outer diameter | 3.937 in |
Cup width | 21 mm |
Cup width inch | 0.8268 in |
Cone width | 27 mm |
Cone width inch | 1.063 in |
Total width | 27 mm |
Total width inch | 1.063 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 119 kN |
Static load rating | 153 kN |
Fatigue load limit | 17.3 kN |
Reference speed | 5000 rpm |
Limiting speed | 6300 rpm |
Weight | 6.12 kg |
Weight | 1.65 lb |
€75.77/ pieceexcl. VAT
€91.68incl. VAT
5 In stock - Estimated delivery date 10/11/2026