




€104.06/ pieceexcl. VAT
€125.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 60 mm |
Inner diameter | 2.3622 in |
Cup Outer diameter | 95 mm |
Cup Outer diameter | 3.7402 in |
Cup width | 21 mm |
Cup width inch | 0.8268 in |
Cone width | 27 mm |
Cone width inch | 1.063 in |
Total width | 27 mm |
Total width inch | 1.063 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 113 kN |
Static load rating | 143 kN |
Fatigue load limit | 16 kN |
Reference speed | 5300 rpm |
Limiting speed | 6700 rpm |
Weight | 6.12 kg |
Weight | 1.55 lb |
€70.85/ pieceexcl. VAT
€85.73incl. VAT
11 In stock - Estimated delivery date 10/11/2026