




€74.84/ pieceexcl. VAT
€90.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 50 mm |
Inner diameter | 1.9685 in |
Cup Outer diameter | 80 mm |
Cup Outer diameter | 3.1496 in |
Cup width | 19 mm |
Cup width inch | 0.748 in |
Cone width | 24 mm |
Cone width inch | 0.9449 in |
Total width | 24 mm |
Total width inch | 0.9768 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 69.3 kN |
Static load rating | 102 kN |
Reference speed | 6000 rpm |
Limiting speed | 8000 rpm |
Weight | 6.12 kg |
Weight | 0.99 lb |
€49.77/ pieceexcl. VAT
€60.22incl. VAT
Estimated delivery date - 17/11/2026