SKF

SKF 32972, Tapered roller bearing, 360 mm ID, 480 mm cup OD, 76 mm WD, 2.99" WD

  • ERIKS:14622249
  • Manufacturer:7316574597222
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€5,784.70/ pieceexcl. VAT

€6,999.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32972
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
360 mm
Inner diameter
14.1732 in
Cup Outer diameter
480 mm
Cup Outer diameter
18.9 in
Cup width
57 mm
Cup width inch
2.2441 in
Cone width
76 mm
Cone width inch
2.9921 in
Total width
76 mm
Total width inch
2.9921 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
1191 kN
Static load rating
2550 kN
Fatigue load limit
204 kN
Reference speed
800 rpm
Limiting speed
1100 rpm
Weight
37 kg
Weight
81.6 lb