




€2,795.83/ pieceexcl. VAT
€3,382.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 329 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 300 mm |
Inner diameter | 11.811 in |
Cup Outer diameter | 420 mm |
Cup Outer diameter | 16.5354 in |
Cup width | 57 mm |
Cup width inch | 2.2441 in |
Cone width | 76 mm |
Cone width inch | 2.9921 in |
Total width | 76 mm |
Total width inch | 2.9921 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1126 kN |
Static load rating | 2240 kN |
Fatigue load limit | 186 kN |
Reference speed | 950 rpm |
Limiting speed | 1300 rpm |
Weight | 6.12 kg |