




€2,453.79/ pieceexcl. VAT
€2,969.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32956 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 280 mm |
Inner diameter | 11.0236 in |
Cup Outer diameter | 380 mm |
Cup Outer diameter | 14.9606 in |
Cup width | 48 mm |
Cup width inch | 1.89 in |
Cone width | 63.5 mm |
Cone width inch | 2.5 in |
Total width | 63.5 mm |
Total width inch | 2.5 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 765 kN |
Static load rating | 1660 kN |
Fatigue load limit | 143 kN |
Reference speed | 1100 rpm |
Limiting speed | 1600 rpm |
Weight | 44.5 lb |
Weight | 20.2 kg |