SKF

SKF 32952, Tapered roller bearing, 260 mm ID, 360 mm cup OD, 63.5 mm WD, 2.5" WD

  • ERIKS:14622228
  • Manufacturer:7316581900558
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€1,735.34/ pieceexcl. VAT

€2,099.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32952
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
260 mm
Inner diameter
10.2362 in
Cup Outer diameter
360 mm
Cup Outer diameter
14.1732 in
Cup width
48 mm
Cup width inch
1.89 in
Cone width
63.5 mm
Cone width inch
2.5 in
Total width
63.5 mm
Total width inch
2.5 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
910 kN
Static load rating
1530 kN
Fatigue load limit
134 kN
Reference speed
1300 rpm
Limiting speed
1600 rpm
Weight
41.6 lb
Weight
18.9 kg