




€1,013.30/ pieceexcl. VAT
€1,226.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 329 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 220 mm |
Inner diameter | 8.6614 in |
Cup Outer diameter | 300 mm |
Cup Outer diameter | 11.811 in |
Cup width | 39 mm |
Cup width inch | 1.5354 in |
Cone width | 51 mm |
Cone width inch | 2.0079 in |
Total width | 51 mm |
Total width inch | 2.0079 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 601 kN |
Static load rating | 1000 kN |
Fatigue load limit | 91.5 kN |
Reference speed | 1500 rpm |
Limiting speed | 1900 rpm |
Weight | 6.12 kg |
Weight | 22.4 lb |
€1,199.36/ pieceexcl. VAT
€1,451.23incl. VAT
Estimated delivery date - 17/11/2026