




€643.04/ pieceexcl. VAT
€778.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 329 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 180 mm |
Inner diameter | 7.0866 in |
Cup Outer diameter | 250 mm |
Cup Outer diameter | 9.8425 in |
Cup width | 34 mm |
Cup width inch | 1.3386 in |
Cone width | 45 mm |
Cone width inch | 1.7717 in |
Total width | 45 mm |
Total width inch | 1.7717 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 435 kN |
Static load rating | 735 kN |
Fatigue load limit | 68 kN |
Reference speed | 1900 rpm |
Limiting speed | 2200 rpm |
Weight | 6.12 kg |
Weight | 14.7 lb |
€611.69/ pieceexcl. VAT
€740.14incl. VAT
Estimated delivery date - 17/11/2026