




€586.55/ pieceexcl. VAT
€709.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32932 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 160 mm |
Inner diameter | 6.2992 in |
Cup Outer diameter | 220 mm |
Cup Outer diameter | 8.6614 in |
Cup width | 30 mm |
Cup width inch | 1.1811 in |
Cone width | 38 mm |
Cone width inch | 1.4961 in |
Total width | 38 mm |
Total width inch | 1.4961 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 349 kN |
Static load rating | 540 kN |
Fatigue load limit | 53 kN |
Reference speed | 2200 rpm |
Limiting speed | 2600 rpm |
Weight | 4.2 kg |
Weight | 9.26 lb |