




€399.13/ pieceexcl. VAT
€482.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32930 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 150 mm |
Inner diameter | 5.9055 in |
Cup Outer diameter | 210 mm |
Cup Outer diameter | 8.27 in |
Cup width | 30 mm |
Cup width inch | 1.1811 in |
Cone width | 38 mm |
Cone width inch | 1.4961 in |
Total width | 38 mm |
Total width inch | 1.4961 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 346 kN |
Static load rating | 530 kN |
Fatigue load limit | 52 kN |
Reference speed | 2200 rpm |
Limiting speed | 2800 rpm |
Weight | 3.95 kg |
Weight | 8.71 lb |