




€1,687.14/ pieceexcl. VAT
€2,041.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 120 mm |
Inner diameter | 4.7244 in |
Cup Outer diameter | 260 mm |
Cup Outer diameter | 10.2362 in |
Cup width | 69 mm |
Cup width inch | 2.7165 in |
Cone width | 86 mm |
Cone width inch | 3.3858 in |
Total width | 90.5 mm |
Total width inch | 3.563 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 855 kN |
Static load rating | 1120 kN |
Fatigue load limit | 110 kN |
Reference speed | 1800 rpm |
Limiting speed | 2600 rpm |
Weight | 6.12 kg |
Weight | 47.1 lb |
€1,521.67/ pieceexcl. VAT
€1,841.22incl. VAT
Estimated delivery date - 17/11/2026