




€1,363.96/ pieceexcl. VAT
€1,650.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 110 mm |
Inner diameter | 4.3307 in |
Cup Outer diameter | 240 mm |
Cup Outer diameter | 9.4488 in |
Cup width | 65 mm |
Cup width inch | 2.5591 in |
Cone width | 80 mm |
Cone width inch | 3.1496 in |
Total width | 84.5 mm |
Total width inch | 3.3268 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 675 kN |
Static load rating | 830 kN |
Fatigue load limit | 86.5 kN |
Reference speed | 1900 rpm |
Limiting speed | 2800 rpm |
Weight | 6.12 kg |
Weight | 36.2 lb |