




€1,160.64/ pieceexcl. VAT
€1,404.37incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 100 mm |
Inner diameter | 3.937 in |
Cup Outer diameter | 215 mm |
Cup Outer diameter | 8.4646 in |
Cup width | 60 mm |
Cup width inch | 2.3622 in |
Cone width | 73 mm |
Cone width inch | 2.874 in |
Total width | 77.5 mm |
Total width inch | 3.0512 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 617 kN |
Static load rating | 780 kN |
Fatigue load limit | 83 kN |
Reference speed | 2200 rpm |
Limiting speed | 3200 rpm |
Weight | 6.12 kg |
Weight | 27.5 lb |
€817.44/ pieceexcl. VAT
€989.10incl. VAT
Estimated delivery date - 17/11/2026