




€871.96/ pieceexcl. VAT
€1,055.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 95 mm |
Inner diameter | 3.7402 in |
Cup Outer diameter | 200 mm |
Cup Outer diameter | 7.874 in |
Cup width | 55 mm |
Cup width inch | 2.1654 in |
Cone width | 67 mm |
Cone width inch | 2.6378 in |
Total width | 71.5 mm |
Total width inch | 2.815 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 535 kN |
Static load rating | 670 kN |
Fatigue load limit | 72 kN |
Reference speed | 2400 rpm |
Limiting speed | 3400 rpm |
Weight | 6.12 kg |
€642.68/ pieceexcl. VAT
€777.64incl. VAT
Estimated delivery date - 17/11/2026