




€338.07/ pieceexcl. VAT
€409.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32314 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 70 mm |
Inner diameter | 2.7559 in |
Cup Outer diameter | 150 mm |
Cup Outer diameter | 5.91 in |
Cup width | 42 mm |
Cup width inch | 1.6535 in |
Cone width | 51 mm |
Cone width inch | 2.0079 in |
Total width | 54 mm |
Total width inch | 2.126 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 346 kN |
Static load rating | 400 kN |
Fatigue load limit | 45 kN |
Reference speed | 3400 rpm |
Limiting speed | 4300 rpm |
Weight | 10.1 lb |
Weight | 4.58 kg |