SKF

SKF 32313 B, Tapered roller bearing, 65 mm ID, 140 mm cup OD, 51 mm WD, 2.01" WD

  • ERIKS:14622238
  • Manufacturer:7316577327871
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€231.39/ pieceexcl. VAT

€279.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32313
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
65 mm
Inner diameter
2.5591 in
Cup Outer diameter
140 mm
Cup Outer diameter
5.5118 in
Cup width
39 mm
Cup width inch
1.54 in
Cone width
48 mm
Cone width inch
1.8898 in
Total width
51 mm
Total width inch
2.0079 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
305 kN
Static load rating
345 kN
Fatigue load limit
40 kN
Reference speed
3600 rpm
Limiting speed
4800 rpm
Weight
8.17 lb
Weight
3.71 kg