SKF

SKF 32311 B, Tapered roller bearing, 55 mm ID, 120 mm cup OD, 45.5 mm WD, 1.79" WD

  • ERIKS:14622236
  • Manufacturer:7316577476203
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€150.12/ pieceexcl. VAT

€181.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32311
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
55 mm
Inner diameter
2.1654 in
Cup Outer diameter
120 mm
Cup Outer diameter
4.7244 in
Cup width
35 mm
Cup width inch
1.38 in
Cone width
43 mm
Cone width inch
1.6929 in
Total width
45.5 mm
Total width inch
1.7913 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
233 kN
Static load rating
260 kN
Fatigue load limit
30 kN
Reference speed
4300 rpm
Limiting speed
5600 rpm
Weight
2.49 kg
Weight
5.49 lb