




€127.71/ pieceexcl. VAT
€154.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32310 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 50 mm |
Inner diameter | 1.9685 in |
Cup Outer diameter | 110 mm |
Cup Outer diameter | 4.3307 in |
Cup width | 33 mm |
Cup width inch | 1.3 in |
Cone width | 40 mm |
Cone width inch | 1.5748 in |
Total width | 42.25 mm |
Total width inch | 1.6634 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 196 kN |
Static load rating | 216 kN |
Fatigue load limit | 24.5 kN |
Reference speed | 4500 rpm |
Limiting speed | 6000 rpm |
Weight | 1.93 kg |
Weight | 4.26 lb |