




€51.58/ pieceexcl. VAT
€62.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Cup Outer diameter | 80 mm |
Cup Outer diameter | 3.1496 in |
Cup width | 25 mm |
Cup width inch | 0.9843 in |
Cone width | 31 mm |
Cone width inch | 1.2205 in |
Total width | 32.75 mm |
Total width inch | 1.2894 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 115 kN |
Static load rating | 114 kN |
Fatigue load limit | 12.9 kN |
Reference speed | 6300 rpm |
Limiting speed | 8500 rpm |
Weight | 6.12 kg |
Weight | 1.76 lb |