




€27.07/ pieceexcl. VAT
€32.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 20 mm |
Inner diameter | 0.7874 in |
Cup Outer diameter | 52 mm |
Cup Outer diameter | 2.0472 in |
Cup width | 18 mm |
Cup width inch | 0.7087 in |
Cone width | 21 mm |
Cone width inch | 0.8268 in |
Total width | 22.25 mm |
Total width inch | 0.876 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 54.3 kN |
Static load rating | 45.5 kN |
Fatigue load limit | 5 kN |
Reference speed | 11000 rpm |
Limiting speed | 14000 rpm |
Weight | 6.12 kg |
Weight | 0.51 lb |
€24.11/ pieceexcl. VAT
€29.17incl. VAT
Estimated delivery date - 17/11/2026