SKF

SKF 32303, Single row tapered roller bearing, 17 mm ID, 47 mm cup OD, 20.25 mm WD

  • ERIKS:13529609
  • Manufacturer:7316577327741
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€23.05/ pieceexcl. VAT

€27.89incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
323
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
17 mm
Inner diameter
0.6693 in
Cup Outer diameter
47 mm
Cup Outer diameter
1.8504 in
Cup width
16 mm
Cup width inch
0.6299 in
Cone width
19 mm
Cone width inch
0.748 in
Total width
20.25 mm
Total width inch
0.7972 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
42.8 kN
Static load rating
33.5 kN
Fatigue load limit
3.65 kN
Reference speed
12000 rpm
Limiting speed
16000 rpm
Weight
6.12 kg