




€11,268.89/ pieceexcl. VAT
€13,635.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32256 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 280 mm |
Inner diameter | 11.0236 in |
Cup Outer diameter | 500 mm |
Cup Outer diameter | 19.69 in |
Cup width | 106 mm |
Cup width inch | 4.1732 in |
Cone width | 130 mm |
Cone width inch | 5.1181 in |
Total width | 137 mm |
Total width inch | 5.3937 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 2410 kN |
Static load rating | 3900 kN |
Fatigue load limit | 310 kN |
Reference speed | 850 rpm |
Limiting speed | 1200 rpm |
Weight | 239 lb |
Weight | 108.41 kg |