




€7,262.17/ pieceexcl. VAT
€8,787.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 240 mm |
Inner diameter | 9.4488 in |
Cup Outer diameter | 440 mm |
Cup Outer diameter | 17.3228 in |
Cup width | 100 mm |
Cup width inch | 3.937 in |
Cone width | 120 mm |
Cone width inch | 4.7244 in |
Total width | 127 mm |
Total width inch | 5 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1918 kN |
Static load rating | 3350 kN |
Fatigue load limit | 270 kN |
Reference speed | 1000 rpm |
Limiting speed | 1300 rpm |
Weight | 6.12 kg |
Weight | 184 lb |