




€3,948.99/ pieceexcl. VAT
€4,778.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 200 mm |
Inner diameter | 7.874 in |
Cup Outer diameter | 360 mm |
Cup Outer diameter | 14.1732 in |
Cup width | 82 mm |
Cup width inch | 3.2283 in |
Cone width | 98 mm |
Cone width inch | 3.8583 in |
Total width | 104 mm |
Total width inch | 4.0945 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1300 kN |
Static load rating | 2000 kN |
Fatigue load limit | 180 kN |
Reference speed | 1300 rpm |
Limiting speed | 1700 rpm |
Weight | 6.12 kg |
Weight | 93.5 lb |