




€428.35/ pieceexcl. VAT
€518.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 110 mm |
Inner diameter | 4.3307 in |
Cup Outer diameter | 200 mm |
Cup Outer diameter | 7.874 in |
Cup width | 46 mm |
Cup width inch | 1.811 in |
Cone width | 53 mm |
Cone width inch | 2.0866 in |
Total width | 56 mm |
Total width inch | 2.2047 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 491 kN |
Static load rating | 560 kN |
Fatigue load limit | 62 kN |
Reference speed | 2600 rpm |
Limiting speed | 3200 rpm |
Weight | 6.12 kg |
Weight | 15.6 lb |
€353.57/ pieceexcl. VAT
€427.82incl. VAT
Estimated delivery date - 17/11/2026