




€257.26/ pieceexcl. VAT
€311.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 100 mm |
Inner diameter | 3.937 in |
Cup Outer diameter | 180 mm |
Cup Outer diameter | 7.0866 in |
Cup width | 39 mm |
Cup width inch | 1.5354 in |
Cone width | 46 mm |
Cone width inch | 1.811 in |
Total width | 49 mm |
Total width inch | 1.9291 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 390 kN |
Static load rating | 440 kN |
Fatigue load limit | 48 kN |
Reference speed | 3000 rpm |
Limiting speed | 3600 rpm |
Weight | 6.12 kg |
Weight | 10.8 lb |
€216.51/ pieceexcl. VAT
€261.98incl. VAT
Estimated delivery date - 17/11/2026