




€162.42/ pieceexcl. VAT
€196.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 90 mm |
Inner diameter | 3.5433 in |
Cup Outer diameter | 160 mm |
Cup Outer diameter | 6.2992 in |
Cup width | 34 mm |
Cup width inch | 1.3386 in |
Cone width | 40 mm |
Cone width inch | 1.5748 in |
Total width | 42.5 mm |
Total width inch | 1.6732 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 309 kN |
Static load rating | 340 kN |
Fatigue load limit | 38 kN |
Reference speed | 3400 rpm |
Limiting speed | 4000 rpm |
Weight | 6.12 kg |
Weight | 7.34 lb |
€144.72/ pieceexcl. VAT
€175.11incl. VAT
14 In stock - Estimated delivery date 10/11/2026