




€123.81/ pieceexcl. VAT
€149.81incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 85 mm |
Inner diameter | 3.3465 in |
Cup Outer diameter | 150 mm |
Cup Outer diameter | 5.9055 in |
Cup width | 30 mm |
Cup width inch | 1.1811 in |
Cone width | 36 mm |
Cone width inch | 1.4173 in |
Total width | 38.5 mm |
Total width inch | 1.5157 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 263 kN |
Static load rating | 285 kN |
Fatigue load limit | 33.5 kN |
Reference speed | 3600 rpm |
Limiting speed | 4300 rpm |
Weight | 6.12 kg |
Weight | 5.73 lb |
€110.33/ pieceexcl. VAT
€133.50incl. VAT
5 In stock - Estimated delivery date 10/11/2026