




€97.94/ pieceexcl. VAT
€118.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 80 mm |
Inner diameter | 3.1496 in |
Cup Outer diameter | 140 mm |
Cup Outer diameter | 5.5118 in |
Cup width | 28 mm |
Cup width inch | 1.1024 in |
Cone width | 33 mm |
Cone width inch | 1.2992 in |
Total width | 35.25 mm |
Total width inch | 1.3878 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 228 kN |
Static load rating | 245 kN |
Fatigue load limit | 28.5 kN |
Reference speed | 3800 rpm |
Limiting speed | 4500 rpm |
Weight | 6.12 kg |
Weight | 4.52 lb |
€84.67/ pieceexcl. VAT
€102.45incl. VAT
10 In stock - Estimated delivery date 10/11/2026