




€83.76/ pieceexcl. VAT
€101.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 75 mm |
Inner diameter | 2.9528 in |
Cup Outer diameter | 130 mm |
Cup Outer diameter | 5.1181 in |
Cup width | 27 mm |
Cup width inch | 1.063 in |
Cone width | 31 mm |
Cone width inch | 1.2205 in |
Total width | 33.25 mm |
Total width inch | 1.3091 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 197 kN |
Static load rating | 212 kN |
Fatigue load limit | 24.5 kN |
Reference speed | 4000 rpm |
Limiting speed | 5000 rpm |
Weight | 6.12 kg |
Weight | 3.64 lb |
€74.63/ pieceexcl. VAT
€90.30incl. VAT
2 In stock - Estimated delivery date 10/11/2026