




€76.65/ pieceexcl. VAT
€92.75incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 65 mm |
Inner diameter | 2.5591 in |
Cup Outer diameter | 120 mm |
Cup Outer diameter | 4.7244 in |
Cup width | 27 mm |
Cup width inch | 1.063 in |
Cone width | 31 mm |
Cone width inch | 1.2205 in |
Total width | 32.75 mm |
Total width inch | 1.2894 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 186 kN |
Static load rating | 193 kN |
Fatigue load limit | 22.8 kN |
Reference speed | 4500 rpm |
Limiting speed | 5600 rpm |
Weight | 6.12 kg |
Weight | 3.26 lb |
€66.30/ pieceexcl. VAT
€80.22incl. VAT
13 In stock - Estimated delivery date 10/11/2026