






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 55 mm |
Inner diameter | 2.1654 in |
Cup Outer diameter | 100 mm |
Cup Outer diameter | 3.937 in |
Cup width | 21 mm |
Cup width inch | 0.8268 in |
Cone width | 25 mm |
Cone width inch | 0.9843 in |
Total width | 26.75 mm |
Total width inch | 1.0654 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 106 kN |
Static load rating | 129 kN |
Reference speed | 5000 rpm |
Limiting speed | 6700 rpm |
Weight | 6.12 kg |
Weight | 1.82 lb |
€46.23/ pieceexcl. VAT
€55.94incl. VAT
9 In stock - Estimated delivery date 10/11/2026