




€36.68/ pieceexcl. VAT
€44.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 50 mm |
Inner diameter | 1.9685 in |
Cup Outer diameter | 90 mm |
Cup Outer diameter | 3.5433 in |
Cup width | 19 mm |
Cup width inch | 0.748 in |
Cone width | 23 mm |
Cone width inch | 0.9055 in |
Total width | 24.75 mm |
Total width inch | 0.9744 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 101 kN |
Static load rating | 100 kN |
Fatigue load limit | 11.4 kN |
Reference speed | 6000 rpm |
Limiting speed | 7500 rpm |
Weight | 6.12 kg |
Weight | 1.32 lb |
€30.60/ pieceexcl. VAT
€37.03incl. VAT
12 In stock - Estimated delivery date 10/11/2026