




€24.37/ pieceexcl. VAT
€29.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 30 mm |
Inner diameter | 1.1811 in |
Cup Outer diameter | 62 mm |
Cup Outer diameter | 2.4409 in |
Cup width | 17 mm |
Cup width inch | 0.6693 in |
Cone width | 20 mm |
Cone width inch | 0.7874 in |
Total width | 21.25 mm |
Total width inch | 0.8366 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 61.8 kN |
Static load rating | 57 kN |
Fatigue load limit | 6.4 kN |
Reference speed | 9000 rpm |
Limiting speed | 11000 rpm |
Weight | 6.12 kg |
Weight | 0.62 lb |
€20.70/ pieceexcl. VAT
€25.05incl. VAT
18 In stock - Estimated delivery date 10/11/2026