




€28.24/ pieceexcl. VAT
€34.17incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 25 mm |
Inner diameter | 0.9843 in |
Cup Outer diameter | 52 mm |
Cup Outer diameter | 2.0472 in |
Cup width | 15 mm |
Cup width inch | 0.5906 in |
Cone width | 18 mm |
Cone width inch | 0.7087 in |
Total width | 19.25 mm |
Total width inch | 0.7602 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 35.8 kN |
Static load rating | 44 kN |
Reference speed | 9500 rpm |
Limiting speed | 13000 rpm |
Weight | 6.12 kg |
Weight | 0.42 lb |
€29.61/ pieceexcl. VAT
€35.83incl. VAT
Estimated delivery date - 18/11/2026