




€66.85/ pieceexcl. VAT
€80.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 28 mm |
Inner diameter | 1.1024 in |
Cup Outer diameter | 58 mm |
Cup Outer diameter | 2.2835 in |
Cup width | 16 mm |
Cup width inch | 0.6299 in |
Cone width | 19 mm |
Cone width inch | 0.748 in |
Total width | 20.25 mm |
Total width inch | 0.7972 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 51.9 kN |
Static load rating | 50 kN |
Fatigue load limit | 5.5 kN |
Reference speed | 9500 rpm |
Limiting speed | 12000 rpm |
Weight | 6.12 kg |
Weight | 0.55 lb |