

€113.60/ pieceexcl. VAT
€137.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32 |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 30.2 mm |
Contact angle | 30 ° |
Cage | Sheet metal |
Dynamic load rating | 48 kN |
Static load rating | 36.5 kN |
Limiting speed | 5600 rpm |
Weight | 0.6 kg |